Motion
FM030DM TAPE,FBGL,1/2"/13MMX100'/30M,ENG

Lufkin - Tape Measure
FM030DM TAPE,FBGL,1/2"/13MMX100'/30M,ENG

100' x 1/2" Yellow Blade Tape Measure 1/100 & 1/10' & 1mm Graduation, C7 Graduation Style, Orange/Yellow/Black Case
MI ITEM #09021208
MFR #FM030DM TAPE,FBGL,1/2"/13MMX100'/30M,ENG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
FM030DM TAPE,FBGL,1/2"/13MMX100'/30M,ENG

100' x 1/2" Yellow Blade Tape Measure 1/100 & 1/10' & 1mm Graduation, C7 Graduation Style, Orange/Yellow/Black Case
MI ITEM #09021208
MFR #FM030DM TAPE,FBGL,1/2"/13MMX100'/30M,ENG

Mfr description
FM030DM TAPE,FBGL,1/2"/13MMX100'/30M,ENG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/100, 1/10 ft, 1.00 mm

Details

  • Belt Clip
    No
  • Blade Color
    Yellow
  • Color
    Orange/Yellow/Black
  • Graduation Style
    C7
  • PSC Code
    5210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)