Overview
Mfr description
GW552508CHBKC 55" 8 DRW CHEST, BLK W/CHR
Specifications
- Number Of Drawers8
- ColorBlack
- Height22.3 in
- MaterialSteel
- Load Capacity300.000 lbs
- Depth Range24" - 29.9"
- Drawers Range5 - 10 Drawers
- Height RangeLess than 32"
- Load Capacity RangeUp to 1,000 Lbs.
- Width Range48" and Wider
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data