Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
GW5525ST 55" X 25" OPTIONAL SS TOP

SS WORKTOP 55X25"
MI ITEM #09021226
MFR #GW5525ST 55" X 25" OPTIONAL SS TOP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GW5525ST 55" X 25" OPTIONAL SS TOP

Specifications

  • For Use With
    GW552512RCBKC/GW552512RCBKR
  • Material
    Stainless Steel
  • Width
    55 in
  • Depth
    25 in
  • Material Family
    Metal
  • Type
    Worktop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text