Motion
GW722521RCBKR

Gearwrench
GW722521RCBKR

21 Drawer 4,350 Lb Capacity, Steel Tool Roller Cabinet 47" High, Black/Red
MI ITEM #09021230
MFR #GW722521RCBKR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
GW722521RCBKR

21 Drawer 4,350 Lb Capacity, Steel Tool Roller Cabinet 47" High, Black/Red
MI ITEM #09021230
MFR #GW722521RCBKR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GW722521RCBKR 72" 21 DRW ROL CAB, BLK W/

Specifications

  • Number Of Drawers
    21
  • Color
    Black/Red
  • Height
    47 in
  • Material
    Steel
  • Load Capacity
    4350.000 lbs
  • Depth Range
    24" - 29.9"
  • Drawers Range
    More than 15 Drawers
  • Height Range
    42" - 47.9"
  • Load Capacity Range
    2,500 Lbs. and Heavier
  • Width Range
    48" and Wider

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text