Motion
H28SGVN PLIERS,8",SOLID JOINT,GRIP ZONE

Crescent Wrench
H28SGVN PLIERS,8",SOLID JOINT,GRIP ZONE

SLIP JOINT PLIER 8" V-JAW
Mi Item #09021244
MFR #H28SGVN PLIERS,8",SOLID JOINT,GRIP ZONE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
H28SGVN PLIERS,8",SOLID JOINT,GRIP ZONE

SLIP JOINT PLIER 8" V-JAW
Mi Item #09021244
MFR #H28SGVN PLIERS,8",SOLID JOINT,GRIP ZONE

Mfr description
H28SGVN PLIERS,8",SOLID JOINT,GRIP ZONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    1-1/2 in
  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9"

Details

  • Handle Material
    Cushion Grip
  • Head Style
    V-Jaw
  • Jaw Type
    V-Jaw
  • Side Cutter
    No
  • Style
    Solid Joint
  • Tool Style
    V-Jaw
  • Type
    Slip Joint Pliers
  • UPC_NO
    037103322630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)