Motion
HD403N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

Lufkin - Tape Measure
HD403N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

50' x 5/8" White Fiberglass Blade Tape Measure 1, 1/10 & 1/100" Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
MI ITEM #09021247
MFR #HD403N TAPE,HEAVY DUTY FIBER,HILINE,5/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
HD403N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

50' x 5/8" White Fiberglass Blade Tape Measure 1, 1/10 & 1/100" Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
MI ITEM #09021247
MFR #HD403N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HD403N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

Specifications

  • Graduation
    1, 1/10, 1/100 in
  • Blade Material
    Fiberglass
  • Blade Color
    White
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Chrome
  • Color
    Brown
  • Case Material
    Vinyl Clad Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text