Motion
HD406N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

Lufkin - Tape Measure
HD406N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

100' x 5/8" White Fiberglass Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Black Steel Case
Mi Item #09021248
MFR #HD406N TAPE,HEAVY DUTY FIBER,HILINE,5/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
HD406N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

100' x 5/8" White Fiberglass Blade Tape Measure 1/8" Graduation, Inch Graduation Style, Black Steel Case
Mi Item #09021248
MFR #HD406N TAPE,HEAVY DUTY FIBER,HILINE,5/8"

Mfr description
HD406N TAPE,HEAVY DUTY FIBER,HILINE,5/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/8 in

Details

  • Belt Clip
    No
  • Blade Color
    White
  • Blade Material
    Fiberglass
  • Case Material
    Steel
  • Color
    Black
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)