Motion
HDH406DN TAPE,HEAVY DUTY FIBER,5/8"X100'

Lufkin - Tape Measure
HDH406DN TAPE,HEAVY DUTY FIBER,5/8"X100'

100' x 5/8" White Fiberglass Blade Tape Measure 1/10' Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
MI ITEM #09021249
MFR #HDH406DN TAPE,HEAVY DUTY FIBER,5/8"X100'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
HDH406DN TAPE,HEAVY DUTY FIBER,5/8"X100'

100' x 5/8" White Fiberglass Blade Tape Measure 1/10' Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
MI ITEM #09021249
MFR #HDH406DN TAPE,HEAVY DUTY FIBER,5/8"X100'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDH406DN TAPE,HEAVY DUTY FIBER,5/8"X100'

Specifications

  • Graduation
    1/10 ft
  • Blade Material
    Fiberglass
  • Blade Color
    White
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Color
    Brown
  • Case Material
    Vinyl Clad Steel
  • Belt Clip
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text