Motion
HDH406N TAPE,HVY DTY FIBER,HILINE,5/8"X1

Lufkin - Tape Measure
HDH406N TAPE,HVY DTY FIBER,HILINE,5/8"X1

100' x 5/8" White Fiberglass Blade Tape Measure 1/10' Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
Mi Item #09021250
MFR #HDH406N TAPE,HVY DTY FIBER,HILINE,5/8"X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
HDH406N TAPE,HVY DTY FIBER,HILINE,5/8"X1

100' x 5/8" White Fiberglass Blade Tape Measure 1/10' Graduation, Inch Graduation Style, Brown Vinyl Clad Steel Case
Mi Item #09021250
MFR #HDH406N TAPE,HVY DTY FIBER,HILINE,5/8"X1

Mfr description
HDH406N TAPE,HVY DTY FIBER,HILINE,5/8"X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1/10 ft

Details

  • Belt Clip
    No
  • Blade Color
    White
  • Blade Material
    Fiberglass
  • Case Material
    Vinyl Clad Steel
  • Color
    Brown
  • Graduation Style
    Inch
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)