Motion
HL120PN PLIER,T&G,STRAIGHT,BLK PHOSPHATE

Crescent Wrench
HL120PN PLIER,T&G,STRAIGHT,BLK PHOSPHATE

GROOVE JOINT PLIERS 20" STR JAW
MI ITEM #09021258
MFR #HL120PN PLIER,T&G,STRAIGHT,BLK PHOSPHATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
HL120PN PLIER,T&G,STRAIGHT,BLK PHOSPHATE

GROOVE JOINT PLIERS 20" STR JAW
MI ITEM #09021258
MFR #HL120PN PLIER,T&G,STRAIGHT,BLK PHOSPHATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HL120PN PLIER,T&G,STRAIGHT,BLK PHOSPHATE

Specifications

  • Handle Material
    Cushion Grip
  • Jaw Type
    Straight Jaw
  • Maximum Capacity
    5-1/2 in
  • Overall Length
    20 in
  • Overall Length Range
    18" - 23.9" in
  • Tool Style
    Tongue & Groove
  • Type
    Groove Joint Pliers
  • UPC_NO
    037103326775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text