1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
HX46N FOLDING EXTENSION RULE
LUFKIN WOOD RULE W/HOOK 5/8"X6' RED END
MI ITEM #
09021260
MFR #
HX46N FOLDING EXTENSION RULE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Rules
Lufkin - Tape Measure HX46N FOLDING EXTENSION RULE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
HX46N FOLDING EXTENSION RULE
LUFKIN WOOD RULE W/HOOK 5/8"X6' RED END
MI ITEM #
09021260
MFR #
HX46N FOLDING EXTENSION RULE
Mfr description
HX46N FOLDING EXTENSION RULE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Graduation
1/16 in
Overall Length
6.00 ft
Slide Rule Length
6 in
Width
5/8 in
Details
Color
Brown
Material
Wood
PSC Code
5210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items