1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
L0812US 8"X12" HI-VIZ STEEL UTILITY SQUA
STL UTILITY SQUARE 8X12IN
Mi Item #
09021340
MFR #
L0812US 8"X12" HI-VIZ STEEL UTILITY SQUA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Lufkin - Tape Measure L0812US 8"X12" HI-VIZ STEEL UTILITY SQUA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
L0812US 8"X12" HI-VIZ STEEL UTILITY SQUA
STL UTILITY SQUARE 8X12IN
Mi Item #
09021340
MFR #
L0812US 8"X12" HI-VIZ STEEL UTILITY SQUA
Mfr description
L0812US 8"X12" HI-VIZ STEEL UTILITY SQUA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base Width
8 in
Blade Length
12 in
Blade Width
8 in
Graduation
1/16 in
Details
Beveled Edge
No
Material
Aluminum
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items