Motion
L1025C TAPE,COMMAND CONTROL SERIES,25'X1

Lufkin - Tape Measure
L1025C TAPE,COMMAND CONTROL SERIES,25'X1

25' x 1-3/16" Yellow/Black Blade Tape Measure 1/16" Graduation
Mi Item #09021342
MFR #L1025C TAPE,COMMAND CONTROL SERIES,25'X1
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L1025C TAPE,COMMAND CONTROL SERIES,25'X1

25' x 1-3/16" Yellow/Black Blade Tape Measure 1/16" Graduation
Mi Item #09021342
MFR #L1025C TAPE,COMMAND CONTROL SERIES,25'X1

Mfr description
L1025C TAPE,COMMAND CONTROL SERIES,25'X1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.75/each

Specifications

Dimensions

  • Graduation
    1/16 in
  • Standout Length
    12.00 ft

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow/Black
  • Blade Material
    Steel
  • Case Material
    Rubber Cushion Plastic
  • Color
    Red/Black
  • Features
    Tether Ready, Ergonomic Case, Lock Button Rails, Finger Brake, 360 Degree Endhook
  • Finish Coating
    Ny-Clad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)