Motion
L1025CD TAPE,CONTROL SER,ENGINEERS,25'X1

Lufkin - Tape Measure
L1025CD TAPE,CONTROL SER,ENGINEERS,25'X1

25' x 1-3/16" Yellow/Black Blade Tape Measure 1/16 & 1/10" Graduation
MI ITEM #09021344
MFR #L1025CD TAPE,CONTROL SER,ENGINEERS,25'X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L1025CD TAPE,CONTROL SER,ENGINEERS,25'X1

25' x 1-3/16" Yellow/Black Blade Tape Measure 1/16 & 1/10" Graduation
MI ITEM #09021344
MFR #L1025CD TAPE,CONTROL SER,ENGINEERS,25'X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L1025CD TAPE,CONTROL SER,ENGINEERS,25'X1

Specifications

  • Graduation
    1/16, 1/10 in
  • Blade Material
    Steel
  • Standout Length
    12.00 ft
  • Blade Color
    Yellow/Black
  • Finish Coating
    Ny-Clad
  • Features
    Tether Ready, Ergonomic Case, Lock Button Rails, Finger Brake, 360 Degree Endhook
  • Color
    Red/Black
  • Case Material
    Rubber Cushion Plastic
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text