Motion
L1035CME TAPE,CONTROL SER,10M/33'X1-3/16

Lufkin - Tape Measure
L1035CME TAPE,CONTROL SER,10M/33'X1-3/16

33' x 1-3/16" Yellow/Black Blade Tape Measure 1mm Graduation, 1 cm Graduation
MI ITEM #09021348
MFR #L1035CME TAPE,CONTROL SER,10M/33'X1-3/16
Price$49.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L1035CME TAPE,CONTROL SER,10M/33'X1-3/16

33' x 1-3/16" Yellow/Black Blade Tape Measure 1mm Graduation, 1 cm Graduation
MI ITEM #09021348
MFR #L1035CME TAPE,CONTROL SER,10M/33'X1-3/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.43/each

Specifications

Dimensions

  • Graduation
    1.00 cm
  • Standout Length
    12.00 ft

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow/Black
  • Blade Material
    Steel
  • Case Material
    Rubber Cushion Plastic
  • Color
    Red/Black
  • Features
    Tether Ready, Ergonomic Case, Lock Button Rails, Finger Brake, 360 Degree Endhook
  • Finish Coating
    Ny-Clad

Overview

Mfr description
L1035CME TAPE,CONTROL SER,10M/33'X1-3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought