1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
L1116B NITE EYE TAPE,16'X1-3/16",BLACK B
16' x 1-3/16" Black/Green Blade Tape Measure 1/16 & 1/8" Graduation, Inch Graduation Style
MI ITEM #
09021349
MFR #
L1116B NITE EYE TAPE,16'X1-3/16",BLACK B
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Lufkin - Tape Measure L1116B NITE EYE TAPE,16'X1-3/16",BLACK B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
L1116B NITE EYE TAPE,16'X1-3/16",BLACK B
16' x 1-3/16" Black/Green Blade Tape Measure 1/16 & 1/8" Graduation, Inch Graduation Style
MI ITEM #
09021349
MFR #
L1116B NITE EYE TAPE,16'X1-3/16",BLACK B
Mfr description
L1116B NITE EYE TAPE,16'X1-3/16",BLACK B
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Graduation
1/16|1/8 in
Standout Length
14.00 ft, 4.27 m
Details
Belt Clip
Yes
Blade Color
Black/Green
Blade Material
Steel
Case Material
Polystyrene
Color
Black
Finish Coating
Nylon
Graduation Style
Inch
PSC Code
5210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items