Motion
L1125CME SHOCKFORCE TAPE,8M/26'X1-3/16",

Lufkin - Tape Measure
L1125CME SHOCKFORCE TAPE,8M/26'X1-3/16",

25' x 1-3/16" Yellow/Black Blade Tape Measure 1/16 & 1/8" Graduation, 1mm Graduation, 1 cm Graduation, Inch/Metric Graduation Style
Mi Item #09021353
MFR #L1125CME SHOCKFORCE TAPE,8M/26'X1-3/16",
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L1125CME SHOCKFORCE TAPE,8M/26'X1-3/16",

25' x 1-3/16" Yellow/Black Blade Tape Measure 1/16 & 1/8" Graduation, 1mm Graduation, 1 cm Graduation, Inch/Metric Graduation Style
Mi Item #09021353
MFR #L1125CME SHOCKFORCE TAPE,8M/26'X1-3/16",

Mfr description
L1125CME SHOCKFORCE TAPE,8M/26'X1-3/16",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1.00 cm, 1/16|1/8 in
  • Standout Length
    14.00 ft, 4.27 m

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow/Black
  • Blade Material
    Steel
  • Case Material
    Polystyrene
  • Color
    Orange/Black
  • Finish Coating
    Nylon
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)