Motion
L1135B NITE EYE TAPE,35'X1-3/16",BLACK B

Lufkin - Tape Measure
L1135B NITE EYE TAPE,35'X1-3/16",BLACK B

35' x 1-3/16" Black/Green Blade Tape Measure 1/16 & 1/8" Graduation, Inch Graduation Style
MI ITEM #09021355
MFR #L1135B NITE EYE TAPE,35'X1-3/16",BLACK B
List Price$87.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L1135B NITE EYE TAPE,35'X1-3/16",BLACK B

35' x 1-3/16" Black/Green Blade Tape Measure 1/16 & 1/8" Graduation, Inch Graduation Style
MI ITEM #09021355
MFR #L1135B NITE EYE TAPE,35'X1-3/16",BLACK B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.47/each for your price

Overview

Mfr description
L1135B NITE EYE TAPE,35'X1-3/16",BLACK B

Specifications

  • Graduation
    1/16|1/8 in
  • Blade Material
    Steel
  • Standout Length
    14.00 ft, 4.27 m
  • Blade Color
    Black/Green
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Nylon
  • Color
    Black
  • Case Material
    Polystyrene
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text