Motion
L12CS COMBINATION SQUARE,12"

Lufkin - Tape Measure
L12CS COMBINATION SQUARE,12"

COMBINATION SQUARE 12IN
Mi Item #09021357
MFR #L12CS COMBINATION SQUARE,12"
Price$32.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L12CS COMBINATION SQUARE,12"

COMBINATION SQUARE 12IN
Mi Item #09021357
MFR #L12CS COMBINATION SQUARE,12"

Mfr description
L12CS COMBINATION SQUARE,12"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.33/each

Specifications

Dimensions

  • Base Length
    3 in
  • Base Width
    3 in
  • Blade Length
    12 in
  • Blade Width
    4-3/4 in
  • Graduation
    1/32 in

Details

  • Beveled Edge
    No
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)