1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
L1624CS 16"X24" HI-VIZ STEEL CARPENTER S
STL CARPENTER SQUARE 16X24IN
Mi Item #
09021359
MFR #
L1624CS 16"X24" HI-VIZ STEEL CARPENTER S
Price
$18.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Lufkin - Tape Measure L1624CS 16"X24" HI-VIZ STEEL CARPENTER S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
L1624CS 16"X24" HI-VIZ STEEL CARPENTER S
STL CARPENTER SQUARE 16X24IN
Mi Item #
09021359
MFR #
L1624CS 16"X24" HI-VIZ STEEL CARPENTER S
Mfr description
L1624CS 16"X24" HI-VIZ STEEL CARPENTER S
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$18
.33
/each
Add to Cart
Specifications
Dimensions
Base Length
24 in
Base Width
16 in
Blade Length
24 in
Blade Width
16 in
Graduation
1/16 in
Details
Type
Carpenters' Square
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items