1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
L1624RS 16"X24" HI-VIZ ALUMINUM RAFTER S
ALUM RAFTER SQUARE 16X24IN
Mi Item #
09021360
MFR #
L1624RS 16"X24" HI-VIZ ALUMINUM RAFTER S
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Lufkin - Tape Measure L1624RS 16"X24" HI-VIZ ALUMINUM RAFTER S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
L1624RS 16"X24" HI-VIZ ALUMINUM RAFTER S
ALUM RAFTER SQUARE 16X24IN
Mi Item #
09021360
MFR #
L1624RS 16"X24" HI-VIZ ALUMINUM RAFTER S
Mfr description
L1624RS 16"X24" HI-VIZ ALUMINUM RAFTER S
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Base Length
24 in
Base Width
16 in
Blade Length
24 in
Blade Width
16 in
Graduation
1/16 in
Details
Type
Rafter Square
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items