Motion
L48DS DRYWAYLL SQUARE,48"

Lufkin - Tape Measure
L48DS DRYWAYLL SQUARE,48"

DRYWALL SQUARE 48IN
MI ITEM #09021361
MFR #L48DS DRYWAYLL SQUARE,48"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L48DS DRYWAYLL SQUARE,48"

DRYWALL SQUARE 48IN
MI ITEM #09021361
MFR #L48DS DRYWAYLL SQUARE,48"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L48DS DRYWAYLL SQUARE,48"

Specifications

  • Beveled Edge
    No
  • Blade Length
    49-5/8 in
  • Graduation
    1/8 in
  • Blade Width
    22 in
  • Base Width
    22 in
  • Material
    Aluminum
  • Base Length
    22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text