Motion
L610N TAPE,POWER,1/2"X10',HIVIZ ORANGE

Lufkin - Tape Measure
L610N TAPE,POWER,1/2"X10',HIVIZ ORANGE

10' x 1/2" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A1 Graduation Style, High-Visibility Orange Case
MI ITEM #09021362
MFR #L610N TAPE,POWER,1/2"X10',HIVIZ ORANGE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L610N TAPE,POWER,1/2"X10',HIVIZ ORANGE

10' x 1/2" Yellow Blade Tape Measure 1/32 & 1/16" Graduation, A1 Graduation Style, High-Visibility Orange Case
MI ITEM #09021362
MFR #L610N TAPE,POWER,1/2"X10',HIVIZ ORANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L610N TAPE,POWER,1/2"X10',HIVIZ ORANGE

Specifications

  • Graduation
    1/32, 1/16 in
  • Blade Color
    Yellow
  • PSC Code
    5210
  • Graduation Style
    A1
  • Color
    High-Visibility Orange
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text