1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Lufkin - Tape Measure
L625PCBK4 TAPE,POWER,1"X25',PINK CAMO 60
25' x 1" White Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Pink Camouflage ABS Plastic Case
MI ITEM #
09021365
MFR #
L625PCBK4 TAPE,POWER,1"X25',PINK CAMO 60
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
Lufkin - Tape Measure L625PCBK4 TAPE,POWER,1"X25',PINK CAMO 60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lufkin - Tape Measure
L625PCBK4 TAPE,POWER,1"X25',PINK CAMO 60
25' x 1" White Steel Blade Tape Measure 1/16" Graduation, Inch Graduation Style, Pink Camouflage ABS Plastic Case
MI ITEM #
09021365
MFR #
L625PCBK4 TAPE,POWER,1"X25',PINK CAMO 60
Mfr description
L625PCBK4 TAPE,POWER,1"X25',PINK CAMO 60
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Graduation
1/16 in
Standout Length
7.00 ft
Details
Belt Clip
No
Blade Color
White
Blade Material
Steel
Case Material
ABS Plastic
Color
Pink Camouflage
Finish Coating
Yellow
Graduation Style
Inch
PSC Code
5210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items