Motion
L92516A TAPE 2PK LEGACY SERIES 16', 25'

Lufkin - Tape Measure
L92516A TAPE 2PK LEGACY SERIES 16', 25'

25' x 1" Yellow Steel Blade Tape Measure 1/32 & 1/16" Graduation, Inch Graduation Style, Chrome ABS Plastic Case
MI ITEM #09021368
MFR #L92516A TAPE 2PK LEGACY SERIES 16', 25'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
L92516A TAPE 2PK LEGACY SERIES 16', 25'

25' x 1" Yellow Steel Blade Tape Measure 1/32 & 1/16" Graduation, Inch Graduation Style, Chrome ABS Plastic Case
MI ITEM #09021368
MFR #L92516A TAPE 2PK LEGACY SERIES 16', 25'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L92516A TAPE 2PK LEGACY SERIES 16', 25'

Specifications

  • Graduation
    1/32, 1/16 in
  • Blade Material
    Steel
  • Standout Length
    8.00 ft
  • Blade Color
    Yellow
  • PSC Code
    5210
  • Graduation Style
    Inch
  • Finish Coating
    Yellow
  • Color
    Chrome
  • Case Material
    ABS Plastic
  • Belt Clip
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text