Motion
M57RPNN CUTTER,PLASTIC,7",HEAVY DUTY

Crescent Wrench
M57RPNN CUTTER,PLASTIC,7",HEAVY DUTY

SOLID JOINT CUTTING PLIER 7" HD
MI ITEM #09021388
MFR #M57RPNN CUTTER,PLASTIC,7",HEAVY DUTY
Price$81.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
M57RPNN CUTTER,PLASTIC,7",HEAVY DUTY

SOLID JOINT CUTTING PLIER 7" HD
MI ITEM #09021388
MFR #M57RPNN CUTTER,PLASTIC,7",HEAVY DUTY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$81.10/each

Specifications

Dimensions

  • Jaw Length
    0.4063 in
  • Jaw Thickness
    31/64 in
  • Jaw Width
    29/32 in
  • Overall Length
    7 in
  • Overall Length Range
    6" - 8.9"

Details

  • Capacity
    8 AWG
  • Cutter Style
    Heavy-Duty
  • Cutting Type
    Diagonal
  • PSC Code
    5110
  • Type
    Cutting Pliers

Overview

Mfr description
M57RPNN CUTTER,PLASTIC,7",HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought