Motion
P2210MEXN TAPE,1/2"X10'(13MMX3M),MET/DEC

Lufkin - Tape Measure
P2210MEXN TAPE,1/2"X10'(13MMX3M),MET/DEC

Tape Measure - 10 ft Blade Length, Yellow Blade Color
Mi Item #09021406
MFR #P2210MEXN TAPE,1/2"X10'(13MMX3M),MET/DEC
Price$26.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
P2210MEXN TAPE,1/2"X10'(13MMX3M),MET/DEC

Tape Measure - 10 ft Blade Length, Yellow Blade Color
Mi Item #09021406
MFR #P2210MEXN TAPE,1/2"X10'(13MMX3M),MET/DEC

Mfr description
P2210MEXN TAPE,1/2"X10'(13MMX3M),MET/DEC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.45/each

Specifications

Dimensions

  • Blade Length
    10 ft
  • Graduation
    1/50 in, 1/10

Details

  • Belt Clip
    Yes
  • Blade Color
    Yellow
  • Finish Coating
    Chrome (Case)
  • Graduation Style
    A36
  • PSC Code
    5210
  • UPC_NO
    037103306951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)