1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
P55NN CUTTER,PLASTIC,DIAG,5"
PLASTIC DIAGONAL CUTTER P55NN
Mi Item #
09021408
MFR #
P55NN CUTTER,PLASTIC,DIAG,5"
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Nippers
Crescent Wrench P55NN CUTTER,PLASTIC,DIAG,5"
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
P55NN CUTTER,PLASTIC,DIAG,5"
PLASTIC DIAGONAL CUTTER P55NN
Mi Item #
09021408
MFR #
P55NN CUTTER,PLASTIC,DIAG,5"
Mfr description
P55NN CUTTER,PLASTIC,DIAG,5"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Jaw Length
0.7656 in
Jaw Thickness
0.38 in
Jaw Width
0.59 in
Overall Length
5 in
Overall Length Range
Less than 6"
Details
Capacity
18 AWG
Cutter Style
Oval Head
Type
Diagonal Cutter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items