Motion
P56NN CUTTER,PLASTIC,DIAG,6"

Crescent Wrench
P56NN CUTTER,PLASTIC,DIAG,6"

PLASTIC DIAGONAL CUTTER P56NN
Mi Item #09021409
MFR #P56NN CUTTER,PLASTIC,DIAG,6"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
P56NN CUTTER,PLASTIC,DIAG,6"

PLASTIC DIAGONAL CUTTER P56NN
Mi Item #09021409
MFR #P56NN CUTTER,PLASTIC,DIAG,6"

Mfr description
P56NN CUTTER,PLASTIC,DIAG,6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.8281 in
  • Jaw Thickness
    0.41 in
  • Jaw Width
    0.72 in
  • Overall Length
    6 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    18 AWG
  • Cutter Style
    Oval Head
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)