Motion
PS1809DN TAPE,300',NYCLAD,PRO SERIES 1/1

Lufkin - Tape Measure
PS1809DN TAPE,300',NYCLAD,PRO SERIES 1/1

Tape Measure - 300 ft Blade Length, Yellow Blade Color
Mi Item #09021429
MFR #PS1809DN TAPE,300',NYCLAD,PRO SERIES 1/1
Price$329.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PS1809DN TAPE,300',NYCLAD,PRO SERIES 1/1

Tape Measure - 300 ft Blade Length, Yellow Blade Color
Mi Item #09021429
MFR #PS1809DN TAPE,300',NYCLAD,PRO SERIES 1/1

Mfr description
PS1809DN TAPE,300',NYCLAD,PRO SERIES 1/1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.70/each

Specifications

Dimensions

  • Blade Length
    300 ft
  • Graduation
    1/10, 1/100 in, 1

Details

  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Case Material
    Vinyl Clad Steel
  • Color
    Orange/Black
  • Finish Coating
    Nylon
  • Graduation Style
    Inch
  • PSC Code
    5210
  • UPC_NO
    037103236913
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)