Motion
PSCA2SET PLIER, 2PC CA SET, PRO SERIES

Crescent Wrench
PSCA2SET PLIER, 2PC CA SET, PRO SERIES

COMPOUNT PLIER SET 2PC LINEMAN/DIAGONAL
Mi Item #09021430
MFR #PSCA2SET PLIER, 2PC CA SET, PRO SERIES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
PSCA2SET PLIER, 2PC CA SET, PRO SERIES

COMPOUNT PLIER SET 2PC LINEMAN/DIAGONAL
Mi Item #09021430
MFR #PSCA2SET PLIER, 2PC CA SET, PRO SERIES

Mfr description
PSCA2SET PLIER, 2PC CA SET, PRO SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Linesman's Pliers, Diagonal Pliers

Details

  • Container Type
    Carded
  • Handle Material
    Co-Molded
  • Jaw Type
    Linesman, Diagonal
  • Number Of Pieces
    2
  • Set Type
    Compound Pliers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)