Motion
PSFM030CME TAPE,FIBERGLASS,PRO SERIES,3/

Lufkin - Tape Measure
PSFM030CME TAPE,FIBERGLASS,PRO SERIES,3/

100' x 3/4" Yellow Fiberglass Blade Tape Measure 1" Graduation, Inch/Metric Graduation Style, Orange/Black ABS Plastic Case
MI ITEM #09021431
MFR #PSFM030CME TAPE,FIBERGLASS,PRO SERIES,3/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PSFM030CME TAPE,FIBERGLASS,PRO SERIES,3/

100' x 3/4" Yellow Fiberglass Blade Tape Measure 1" Graduation, Inch/Metric Graduation Style, Orange/Black ABS Plastic Case
MI ITEM #09021431
MFR #PSFM030CME TAPE,FIBERGLASS,PRO SERIES,3/

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSFM030CME TAPE,FIBERGLASS,PRO SERIES,3/

Specifications

  • Graduation
    1 in
  • Blade Material
    Fiberglass
  • Blade Color
    Yellow
  • PSC Code
    5210
  • Graduation Style
    Inch/Metric
  • Color
    Orange/Black
  • Case Material
    ABS Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text