Motion
PSFM100CME TAPE,FIBERGLASS,PRO SERIES,3/

Lufkin - Tape Measure
PSFM100CME TAPE,FIBERGLASS,PRO SERIES,3/

328' x 3/4" Yellow Fiberglass Blade Tape Measure 1" Graduation, Inch/Metric Graduation Style, Orange/Black ABS Plastic Case
Mi Item #09021433
MFR #PSFM100CME TAPE,FIBERGLASS,PRO SERIES,3/
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lufkin - Tape Measure
PSFM100CME TAPE,FIBERGLASS,PRO SERIES,3/

328' x 3/4" Yellow Fiberglass Blade Tape Measure 1" Graduation, Inch/Metric Graduation Style, Orange/Black ABS Plastic Case
Mi Item #09021433
MFR #PSFM100CME TAPE,FIBERGLASS,PRO SERIES,3/

Mfr description
PSFM100CME TAPE,FIBERGLASS,PRO SERIES,3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    1 in

Details

  • Blade Color
    Yellow
  • Blade Material
    Fiberglass
  • Case Material
    ABS Plastic
  • Color
    Orange/Black
  • Graduation Style
    Inch/Metric
  • PSC Code
    5210
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)