Specifications
Dimensions
- Jaw Width3/4
- Overall Length4-29/32 in
- Overall Length RangeLess than 6" in
Details
- Handle MaterialPlastic Dipped
- Jaw TypeV-Jaw
- Maximum Capacity3/4 in
- Side CutterNo
- Tool StyleTongue & Groove
- TypeGroove Joint Pliers
- UPC_NO037103299673
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)