Motion
RT27CVN T&G PLIER,STRAIGHT JAW,BLK PHOSP

Crescent Wrench
RT27CVN T&G PLIER,STRAIGHT JAW,BLK PHOSP

STRGHT JAW PLIER 7" 1-1/4"
Mi Item #09021459
MFR #RT27CVN T&G PLIER,STRAIGHT JAW,BLK PHOSP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RT27CVN T&G PLIER,STRAIGHT JAW,BLK PHOSP

STRGHT JAW PLIER 7" 1-1/4"
Mi Item #09021459
MFR #RT27CVN T&G PLIER,STRAIGHT JAW,BLK PHOSP

Mfr description
RT27CVN T&G PLIER,STRAIGHT JAW,BLK PHOSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    22 mm
  • Overall Length
    7 in
  • Overall Length Range
    6" - 8.9" in
  • Size
    7 in-oz

Details

  • Handle Material
    Plastic Dipped
  • Jaw Type
    V-Jaw
  • Maximum Capacity
    1-1/4 in
  • Side Cutter
    No
  • Style
    Straight Jaw
  • Tool Style
    Tongue & Groove
  • Type
    Straight Jaw
  • UPC_NO
    037103299802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)