Motion
RT410CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

Crescent Wrench
RT410CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

V-JAW PLIER 10" 1-13/16"
MI ITEM #09021463
MFR #RT410CVN T&G PLIER,V-JAW,BLACK PHOSPHATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RT410CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

V-JAW PLIER 10" 1-13/16"
MI ITEM #09021463
MFR #RT410CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RT410CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

Specifications

  • Size
    10 in-oz
  • Handle Material
    Plastic Dipped
  • Jaw Length
    25 mm
  • Jaw Type
    V-Jaw
  • Maximum Capacity
    1-13/16 in
  • Overall Length
    10 in
  • Overall Length Range
    9" - 11.9" in
  • Side Cutter
    No
  • Style
    Groove Joint Pliers
  • Tool Style
    Tongue & Groove
  • Type
    Groove Joint Pliers
  • UPC_NO
    037103299819

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text