Motion
RT410SGVN CRESCENT 10" GRIP ZONE T&G PLI

Crescent Wrench
RT410SGVN CRESCENT 10" GRIP ZONE T&G PLI

GROOVE JOINT PLIERS 10" V-JAW
Mi Item #09021465
MFR #RT410SGVN CRESCENT 10" GRIP ZONE T&G PLI
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RT410SGVN CRESCENT 10" GRIP ZONE T&G PLI

GROOVE JOINT PLIERS 10" V-JAW
Mi Item #09021465
MFR #RT410SGVN CRESCENT 10" GRIP ZONE T&G PLI

Mfr description
RT410SGVN CRESCENT 10" GRIP ZONE T&G PLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    10 in
  • Overall Length Range
    9" - 11.9" in

Details

  • Handle Material
    Plastic Dipped
  • Jaw Type
    V-Jaw
  • Maximum Capacity
    2 in
  • Tool Style
    Tongue & Groove
  • Type
    Groove Joint Pliers
  • UPC_NO
    037103324917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)