Motion
RT412CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

Crescent Wrench
RT412CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

V-JAW PLIER 12" 1-21/32"
MI ITEM #09021466
MFR #RT412CVN T&G PLIER,V-JAW,BLACK PHOSPHATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RT412CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

V-JAW PLIER 12" 1-21/32"
MI ITEM #09021466
MFR #RT412CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    45 mm
  • Overall Length
    12 in
  • Overall Length Range
    12" - 17.9" in
  • Size
    12 in-oz

Details

  • Handle Material
    Plastic Dipped
  • Jaw Type
    V-Jaw
  • Maximum Capacity
    1-21/32 in
  • Side Cutter
    No
  • Style
    Groove Joint Pliers
  • Tool Style
    Tongue & Groove
  • Type
    Groove Joint Pliers
  • UPC_NO
    037103299826

Overview

Mfr description
RT412CVN T&G PLIER,V-JAW,BLACK PHOSPHATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought