Motion
S54SNN PLIER,4-1/2",DIAG,LEAD CUTTER,W/S

Xcelite
S54SNN PLIER,4-1/2",DIAG,LEAD CUTTER,W/S

DIAGONAL CUTTER PLIER 4-1/2IN W/SPRING
Mi Item #09021470
MFR #S54SNN PLIER,4-1/2",DIAG,LEAD CUTTER,W/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
S54SNN PLIER,4-1/2",DIAG,LEAD CUTTER,W/S

DIAGONAL CUTTER PLIER 4-1/2IN W/SPRING
Mi Item #09021470
MFR #S54SNN PLIER,4-1/2",DIAG,LEAD CUTTER,W/S

Mfr description
S54SNN PLIER,4-1/2",DIAG,LEAD CUTTER,W/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.6250 in
  • Jaw Width
    0.58 in
  • Overall Length
    4-1/2 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    18 AWG
  • Cutter Style
    Oval Head
  • Type
    Diagonal Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)