Motion
S55SNN PLIER,5",DIAG OVAL BEVEL EDGE,W/S

Xcelite
S55SNN PLIER,5",DIAG OVAL BEVEL EDGE,W/S

DIAGONAL CUTTING PLIERS 5IN 18AWG
MI ITEM #09021471
MFR #S55SNN PLIER,5",DIAG OVAL BEVEL EDGE,W/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Xcelite
S55SNN PLIER,5",DIAG OVAL BEVEL EDGE,W/S

DIAGONAL CUTTING PLIERS 5IN 18AWG
MI ITEM #09021471
MFR #S55SNN PLIER,5",DIAG OVAL BEVEL EDGE,W/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Jaw Length
    0.7656 in
  • Jaw Thickness
    0.38 in
  • Jaw Width
    0.59 in
  • Overall Length
    5 in
  • Overall Length Range
    Less than 6"

Details

  • Capacity
    18 AWG
  • Cutter Style
    Oval Head
  • Cutting Type
    Diagonal
  • Type
    Diagonal Cutter

Overview

Mfr description
S55SNN PLIER,5",DIAG OVAL BEVEL EDGE,W/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought