Motion
T0050100199

Weller
T0050100199

Soldering Tip - Conical, Tip Type: MS, Tip Size: 0.10 - 0.40 mm
MI ITEM #09021478
MFR #T0050100199
Price$93.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
T0050100199

Soldering Tip - Conical, Tip Type: MS, Tip Size: 0.10 - 0.40 mm
MI ITEM #09021478
MFR #T0050100199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.50/each

Specifications

Dimensions

  • Tip Diameter
    0.2000 in
  • Tip Size
    0.10 - 0.40 mm

Details

  • For Use With
    T0052921399N
  • Operating Wattage
    40 W
  • Package Quantity
    1
  • Series / Type
    RTM
  • Tip Configuration
    Conical
  • Tip Type
    MS

Overview

Mfr description
T0050100199 RTM 002 C L MS TIP CONICAL D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought