Motion
T0050100899

Weller
T0050100899

Soldering Tip - Chisel, Tip Type: MS, Tip Size: 1.50 mm
MI ITEM #09021485
MFR #T0050100899
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
T0050100899

Soldering Tip - Chisel, Tip Type: MS, Tip Size: 1.50 mm
MI ITEM #09021485
MFR #T0050100899

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Diameter
    1.8000 in
  • Tip Size
    1.50 mm

Details

  • For Use With
    T0052921399N
  • Operating Wattage
    40 W
  • Package Quantity
    1
  • Series / Type
    RT
  • Tip Configuration
    Chisel
  • Tip Type
    MS

Overview

Mfr description
T0050100899 RTM 018 S MS TIP CHISEL 1.8X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought