1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
T0050106299
Soldering Tip - Chisel, Tip Size: 3 mm
MI ITEM #
09021540
MFR #
T0050106299
Price
$171.95
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Welding Equipment
Soldering Tools
Solder Components and Accessories
Weller T0050106299
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
T0050106299
Soldering Tip - Chisel, Tip Size: 3 mm
MI ITEM #
09021540
MFR #
T0050106299
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$171.95
/each
Qty
Add to Cart
Specifications
Dimensions
Tip Diameter
5 mm
Tip Size
3 mm
Details
For Use With
T0052923099
Operating Wattage
150 W
Package Quantity
1
Series / Type
RT
Tip Configuration
Chisel
Overview
Mfr description
T0050106299 RTU 050 S MS TIP CHISEL 5.0X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought