1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Weller
T0051325599
DESOLDERING TIP XDS 6 0.7X1.9X16.5MM
Mi Item #
09021574
MFR #
T0051325599
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Weller T0051325599
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weller
T0051325599
DESOLDERING TIP XDS 6 0.7X1.9X16.5MM
Mi Item #
09021574
MFR #
T0051325599
Mfr description
T0051325599 XDS 6 DESOLDERING TIP 0.7X1.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
0.7000 mm
Outside Diameter
1.9000 mm
Overall Length
10.5000 mm
Details
Type
XDS 6
UPC_NO
037103263216
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items