Motion
T0052921199N

Weller
T0052921199N

T0052921199N WXP65 SOLDERING IRON 65W 1.
MI ITEM #09021684
MFR #T0052921199N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
T0052921199N

T0052921199N WXP65 SOLDERING IRON 65W 1.
MI ITEM #09021684
MFR #T0052921199N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • For Use With
    WX1, WX2, WXA2, WXD2, WXR3
  • Max Operating Temperature
    450 °C
  • Minimum Watts
    65
  • Operating Temperature
    100 °C to 450 °C, 200 °F to 850 °F
  • Operating Wattage
    65 W
  • Series / Type
    WX
  • Tip Type
    HS XNT

Overview

Mfr description
T0052921199N WXP65 SOLDERING IRON 65W 1.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought