Motion
T0053661299N

Weller
T0053661299N

ZERO SMOG W/GAS FILTER 100/120V
MI ITEM #09021778
MFR #T0053661299N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
T0053661299N

ZERO SMOG W/GAS FILTER 100/120V
MI ITEM #09021778
MFR #T0053661299N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T0053661299N ZERO SMOG 4V 100/120V B WIT

Specifications

  • Width
    51.8080 in
  • Input Voltage
    120
  • Type
    Fume Extraction System,Fume Extraction System
  • Depth
    23.6200 in
  • Filter Type
    HEPA and Carbon Filters
  • UPC_NO
    037103310774

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text