Motion
T0054461699N

Weller
T0054461699N

Soldering Tip - Chisel, Tip Type: MS, Tip Size: 1 mm
Mi Item #09021885
MFR #T0054461699N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
T0054461699N

Soldering Tip - Chisel, Tip Type: MS, Tip Size: 1 mm
Mi Item #09021885
MFR #T0054461699N

Mfr description
T0054461699N RTM 013 S MS TIP CHISEL 1.3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tip Diameter
    1.30 mm
  • Tip Size
    1 mm

Details

  • For Use With
    WXMP MS, WMRP MS
  • Operating Wattage
    40 W
  • Package Quantity
    1
  • Series / Type
    RT
  • Tip Configuration
    Chisel
  • Tip Type
    MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)