Motion
T0054480499

Weller
T0054480499

3.2mm Point, 3.2mm Tip Diameter, Soldering Iron Chisel Tip Series XHT, For Use with Hand Soldering with WX1 or WX2 Base Unit and WXP200 Iron
Mi Item #09022028
MFR #T0054480499
Price$38.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
T0054480499

3.2mm Point, 3.2mm Tip Diameter, Soldering Iron Chisel Tip Series XHT, For Use with Hand Soldering with WX1 or WX2 Base Unit and WXP200 Iron
Mi Item #09022028
MFR #T0054480499

Mfr description
T0054480499 XHT C SOLDERING TIP CHISEL 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.88/each

Specifications

Dimensions

  • Tip Diameter
    3.200,3.200

Details

  • For Use With
    Hand Soldering with WX1 or WX2 Base Unit & WXP200 Iron
  • Type
    Chisel Tip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)