Motion
T0058770715

Weller
T0058770715

T0058770715 WEP 70 SOLDER IRON WELLER SP
Mi Item #09022422
MFR #T0058770715
Price$166.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
T0058770715

T0058770715 WEP 70 SOLDER IRON WELLER SP
Mi Item #09022422
MFR #T0058770715

Mfr description
T0058770715 WEP 70 SOLDER IRON WELLER SP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.80/each

Specifications

Details

  • Max Operating Temperature
    454 °C
  • Minimum Watts
    70
  • Operating Temperature
    65 °C to 454 °C, 150 °F to 850 °F
  • Series / Type
    WE
  • Tip Type
    ET
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)