Motion
U-145-1000-ESDN

Weller
U-145-1000-ESDN

FUME EXTRACTION UNIT 110-240V
MI ITEM #09022858
MFR #U-145-1000-ESDN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Weller
U-145-1000-ESDN

FUME EXTRACTION UNIT 110-240V
MI ITEM #09022858
MFR #U-145-1000-ESDN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
U-145-1000-ESDN EXTRACTION UNIT MG140 11

Specifications

  • Width
    26.4500 in
  • Input Voltage
    110/240
  • Type
    Fume Extraction System,Fume Extraction System
  • Depth
    16.9520 in
  • Filter Type
    HEPA, Wide Band Gas Filter
  • Height
    16.96 in
  • UPC_NO
    037103310958

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text